Zoro Homepage

3, 1725, Dp, 56Hz, 3/60/208-230/460

  • Mfr # 056T17D5350

  • Zoro # G0767597


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Frame
56HZ
HP
3.0 HP
Motor Application
OEM Replacement
Motor Design
Squirrel Cage Induction Run
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D5350
Zoro #
G0767597
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.28"
Length Less Shaft
12 7/16 in
Body Dia.
6 7/16 in
Manufacturers Warranty Length
1 yr.
Overall Length
14.72"

Details

Frame
56HZ
HP
3.0 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Squirrel Cage Induction Run
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Auto
Nameplate RPM
1,725
No. of Speeds
1
Number of Shafts
1
Phase
3
RPM Range
1,701-1,800
Voltage
208-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
9.2-8.6/4.3A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
NEMA 145T
Hz
60 Hz
Motor Service Factor
1.00
Terminal Type
1/4" Male Quick-Connect
Usable @ 208V
Yes
Weight
48 lb
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Nominal Efficiency
84 %
Motor Frame Material
Rolled Steel

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 9.2-8.6/4.3 A Full Load Amps, 56HZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.