3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 5K42HN4089

  • Zoro # G703457139


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5K42HN4089
Zoro #
G703457139
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 3/8 in
Overall Length
10 in
Length Less Shaft
8 1/8 in
Shaft Length
1 7/8 in

Details

Item
HVAC/R Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
208-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Usable @ 200V
No
Weight
20 lb
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Keyed
Nominal Efficiency
78.7 %
Motor Mounting Position
Vertical/Horizontal
Motor Frame Material
Rolled Steel
Extended Thru-Bolts
Yes
Full Load Amps
1.1, 2.3-2.2 A
Standards
CSA, UL Listed
Usable @ 208V
Yes
Hz
60 Hz
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.1/2.3-2.2 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.