Zoro Homepage

Condenser Fan Motor, 1/6 HP, 48 Frame

  • Mfr # 048S17D2017

  • Zoro # G7343161


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/6
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2017
Zoro #
G7343161
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/16 in
Length Less Shaft
7 1/2 in
Body Dia.
5 5/8 in
Overall Length
9 in
Resilient Ring Dia.
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Phase
Single
HP
1/6
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Ring/Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Duty
Continuous
Hz
60 Hz
Capacitor Required
No
Application
Fan/Blower
Standards
CSA (LR2025), UL (E6312)
Nominal Efficiency
55 %
Motor Service Factor
1.35
Ins. Class
B
Full Load Amps
3.6 A
Motor Shaft Design
Flat
Ring to Ring Center
7 1/16 in
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
12 lb
Usable @ 200V
No
Usable @ 208V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/6 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 3.6 A Full Load Amps, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.