DC Motor, 182TC
- Mfr # 128001.00
- Zoro # G723367128
product price:Â
$
2,528.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Fan Cooled
Weight
87 lb
Shaft Length
2 1/8 in
Motor Design
Permanent Magnet
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128001.00
- Zoro #
- G723367128
- UPC #
- 691720016992
- Country of Origin
- United States
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Weight
- 87 lb
- Motor Design
- Permanent Magnet
- Nameplate RPM
- 1,750 RPM
- Nameplate Service Factor
- 1
- Item
- DC Motor
- Efficiency Rating
- High Efficiency (IE2)
- Full Load Torque
- 72 lb-in
- Standards
- CSA, UL
- Full Load Current
- 9.5 A
- Duty Cycle
- Continuous
- Nameplate Voltage
- 180V DC
- Insulation Class
- H
- Nominal Efficiency
- 78.8 %
- Application
- General Purpose
- Ambient Temperature - Maximum
- 40 Degrees C
- Series
- LEESON
- Shaft Design
- Keyed
Dimensions
- Shaft Length
- 2 1/8 in
- Wire Rope Length
- 19 5/16 in
- Length Less Shaft
- 19 5/16 in
- Frame Size
- 182TC
- Shaft Diameter
- 7/8 in
- Bolt Circle Diameter
- 5 7/8 in
- Overall Length
- 19 5/16 in
- Length
- 19 5/16 in
Description
DC Motor, Motor Design Permanent Magnet, Nameplate RPM 1,750 RPM, Full Load Torque 72 lb-in, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Shaft Length 2 1/8 in, Overall Length 19 5/16 in, Length Less Shaft 19 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.