Shop LEESON

DC Permanent Magnet Motor, 31

  • Mfr # M1120013.00
  • Zoro # G308661627

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

HP
1/14
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
1/2 in
Frame
31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1120013.00
Zoro #
G308661627
UPC #
691720090749
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/14
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
31
Full Load Amps
0.80 A
RPM Range
1,701-1,800
Motor Thermal Protection
No Protection
Brush Type
External
Motor Service Factor
1
Motor Design
Permanent Magnet DC
Motor Sub Application
General Purpose
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
90V DC
Motor Mounting Type
Face/Base
Motor Bearings
Ball
Motor Application
Sub-Fractional Motor
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Standards
CE, CSA, UL
Weight
8 lb
Nominal Efficiency
56.8 %
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor
1
Full Load Current
0.80 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Voltage
90V DC
Insulation Class
F
Product Type
Sub-Fractional Motor
Bearing Type
Ball

Dimensions

Shaft Dia.
1/2 in
Overall Length
6 15/16 in
Shaft Length
1 1/2 in
Frame Size
31
Shaft Diameter
1/2 in
Wire Rope Length
6 15/16 in
Length
6 15/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, 1/14 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 0.80 A Full Load Amps, 31 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 6 15/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.