DC Permanent Magnet Motor, 80

  • Mfr # 108370.00
  • Zoro # G911929770
product price: 
$
1,020.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,800 RPM
Shaft Dia.
3/4 in
Voltage
180V DC
Frame
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108370.00
Zoro #
G911929770
UPC #
691720006924
Country of Origin
United States
HP
1
Nameplate RPM
1,800 RPM
Item
DC Permanent Magnet Motor
Voltage
180V DC
Frame
80
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
None
Nominal Efficiency
85 %
Standards
CE, CSA Certified, UL Listed
Motor Mounting Type
Special
Weight
40 lb
Ins. Class
F
Voltage Compatibility
180V DC
RPM Range
1,701-1,800
Full Load Amps
6.7 A
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Service Factor
1
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Frame Material
Steel
Full Load Current
6.7 A
Ambient Temperature - Maximum
104 Degrees F
Application
General Purpose
Insulation Class
F
Nameplate Service Factor
1
Nameplate Voltage
180V DC
Shaft Design
Keyed
Product Type
DC Motor
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
3/4 in
Bolt Circle Dia.
3 3/8 in
Stud Size
M6 x 1
Overall Length
15 1/8 in
Shaft Length
2 1/16 in
Length Less Shaft
13 1/8 in
Bolt Circle Diameter
3 3/8 in
Frame Size
80
Shaft Diameter
3/4 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,800 RPM, Voltage 180V DC, 6.7 A Full Load Amps, 80 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Special, Shaft Dia. 3/4 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews