Zoro Homepage

Definite Purpose AC Motor, 5 hp

  • Mfr # 056T34D5364

  • Zoro # G6171331


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Frame
56HZ
HP
5 HP
Motor Application
OEM Replacement
Motor Design
Squirrel Cage Induction Run
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34D5364
Zoro #
G6171331
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8"
Shaft Length
2-1/4"
Length Less Shaft
11 3/16 in
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
13.49"
Stud Size
#10-32

Details

Frame
56HZ
HP
5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Squirrel Cage Induction Run
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
3450 rpm
No. of Speeds
1
Number of Shafts
1
Phase
3
RPM Range
3001-3600
Voltage
208-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
13.5-12.4/6.2A
Capacitor Required
No
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Motor Shaft Design
NEMA 145T
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Weight
50 lb
Motor Frame Material
Steel
Conduit Box Location
Exterior
Conduit Box Position
F1
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Rotation
CW/CCW
Mounting
Rigid Base
Number of Speeds
1

Description

Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.5-12.4/6.2 A, 56HZ Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.