Zoro Homepage

HazardousLocationMotor, 1hp, 1725RPM

  • Mfr # 116614.00

  • Zoro # G911930417


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,725 RPM
Shaft Dia.
5/8 in
Voltage
115/208-230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116614.00
Zoro #
G911930417
UPC #
691720341858
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 9/16 in
Shaft Length
1 7/8 in
Overall Length
14 7/16 in
Lead Length
10 in

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.8-6.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.