Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A

  • Mfr # 056T34F15601

  • Zoro # G8498099


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
7.4 in
Length Less Shaft
12 1/4 in
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Three
Ins. Class
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F15601
Zoro #
G8498099
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.4 in
Length Less Shaft
12 1/4 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
14 13/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Jet Pump Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Three
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Standards
CE Mark, CSA Certified, UL Recognized
Voltage
230/460V AC
Motor Design
3-Phase
Nominal Efficiency
85.5 %
Nameplate RPM
3,450
Motor Sub Application
Jet Pump
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Full Load Amps
7.6/3.8
Hz
60/50
CC Number
CC003A
Motor Application
Pump
Motor Mounting Position
Horizontal, Vertical Shaft Down
Motor Shaft Design
Threaded
Frame
56HJ
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Bearings
Ball
HP
3
Shaft Material
Stainless Steel
Motor Mounting Type
Face/Base
Duty
Continuous
Motor Service Factor
1.15
RPM Range
3,001-3,600
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
3,450
Full Load Amps @ 50Hz
7.6/3.8
Weight
48 lb
Duty Cycle
Continuous
Conduit Box Location
Exterior
Voltage @ 50Hz
460
Usable @ 208V
No
Includes
Drip Cover
Usable @ 200V
No
HP @ 50Hz
3
Conduit Box Position
F1
No. of Speeds
1
Service Factor @ 50Hz
1.15
Motor Frame Material
Steel
NEMA Design
B

Description

Jet Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56HJ, Hz 60/50, Full Load Amps 7.6/3.8, Full Load Amps @ 50Hz 7.6/3.8, HP 3, HP @ 50Hz 3, Includes Drip Cover, Ins. Class F, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.