Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/3 hp

  • Mfr # 5KH33GN5014U

  • Zoro # G4857979


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/3
Nameplate RPM
3,450
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH33GN5014U
Zoro #
G4857979
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
5 5/8 in
Lead Length
20 in
Length Less Shaft
6 3/8 in
Overall Length
8 7/16 in

Details

Item
HVAC Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/3
Nameplate RPM
3,450
Frame
48N
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
Motor Bearings
Sleeve
Motor Service Factor
1
Phase
Single
RPM Range
3,001-3,600
Ambient Temperature
40 Degrees C
Motor Thermal Protection
Manual
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Oil Burner
Motor Shaft Design
Flat
Ins. Class
B
Full Load Amps
4.9 A
Motor Flange Type
Ventilated
Motor Flange Material
Aluminum
Hz
60 Hz
Features
NEMA N or M Flange Direct, Two Bolt
Weight
15 lb
Motor Frame Material
Steel
Usable @ 208V
No
Motor Mounting Position
All Angle
Removable Base
No
Nominal Efficiency
62.6 %
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Extended Thru-Bolts
No

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 4.9 A Full Load Amps, 48N Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.