Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135107.00
  • Zoro # G2487089

product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Motor Duty Class
Continuous
Overhung Load Capacity
465 lb
Rotation
CW/CCW
Mount Hole Center-to-Center Length
2.5 in
Maximum Output Speed
14 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135107.00
Zoro #
G2487089
UPC #
691720091838
Country of Origin
United States
Motor Duty Class
Continuous
Overhung Load Capacity
465 lb
Rotation
CW/CCW
Maximum Output Speed
14 RPM
Seal Type
Heavy Duty Industrial
Operating Voltage
90V DC
Maximum Ambient Temperature
40 Degrees C
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Item
Parallel Shaft Gearmotors
Gear Ratio
180:1
Full Load Current
1 A
Service Factor
1
Mount Type
Special
Starting Torque
341 in-lb
Input Horsepower
1/8 hp
Standards
CE, CSA, UL
Maximum Torque
341 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Nameplate Speed
14 RPM
Efficiency
47.2%
Thermal Protection
None
Keyway Type
Square
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Mount Hole Center-to-Center Length
2.5 in
Overall Width
6 in
Output Shaft Height
4 in
Output Shaft Diameter
3/4 in
Keyway Length
1 1/8 in
Keyway Width
1 in
Length Less Shaft
9.31 in
Output Shaft Length
1 5/8 in
Keyway Depth
3/16 in
Overall Length
11.31 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Width
5 in
Overall Height
6.75 in
Length
11.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 14 RPM, Maximum Torque 341 in-lb, Starting Torque 341 in-lb, Overhung Load Capacity 465 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 180:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 47.2 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.