Parallel Shaft Gearmotors, 90V

  • Mfr # M1135113.00
  • Zoro # G2487542
product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Keyway Width
1 in
Overall Length
13.31 in
Overhung Load Capacity
194 lb
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Seal Type
Heavy Duty Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1135113.00
Zoro #
G2487542
UPC #
691720091890
Country of Origin
United States

Dimensions

Keyway Width
1 in
Overall Length
13.31 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
2.5 in
Overall Width
6 in
Length Less Shaft
11.31 in
Output Shaft Height
4 in
Keyway Depth
3/16 in
Overall Height
6.75 in
Keyway Length
1 1/8 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 5/8 in
Length
13.31 in

Details

Overhung Load Capacity
194 lb
Seal Type
Heavy Duty Industrial
Starting Torque
25 in-lb
Motor Type
Permanent Magnet DC
Gear Ratio
5:1
Mount Type
Special
Motor Duty Class
Continuous
Motor Insulation Class
F
Nameplate Speed
500 RPM
Full Load Current
2 A
Standards
CE, CSA, UL
Input Horsepower
1/4 hp
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Torque
25 in-lb
Operating Voltage
90V DC
Keyway Type
Square
Thermal Protection
None
Rotation
CW/CCW
Maximum Output Speed
500 RPM
Shaft Orientation
Parallel
Item
Parallel Shaft Gearmotors
Service Factor
1
Motor Enclosure
Totally Enclosed Nonventilated
Efficiency
67.4%
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 25 in-lb, Starting Torque 25 in-lb, Overhung Load Capacity 194 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 5:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 67.4 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews