Shop LEESON

Pressure Washer Motor, Rigid Base, 56

  • Mfr # 056B34F5303
  • Zoro # G0120834

product price: 
$
503.99
/ea
Sold in multiples of 2 for $1,007.98
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
3,450
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056B34F5303
Zoro #
G0120834
UPC #
-
Country of Origin
Multiple
Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
3,450
Frame
56
Motor Shaft Rotation
CW/CCW
Voltage
115V AC, 208V AC to 230V AC
RPM Range
3,001-3,600
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Full Load Amps
12.0/7.5-6.0 A
Motor Thermal Protection
Manual
Motor Bearings
Ball
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Application
Pressure Washer
Standards
CE, UL Recognized
Phase
Single
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Hz
60 Hz
Usable @ 208V
Usable at 208V
Nominal Efficiency
77 %
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Weight
37 lb
Motor Frame Material
Steel
No. of Speeds
1
Motor Shaft Design
Keyed
NEMA Design
L
Conduit Box Location
Exterior
Conduit Box Position
F3
Application
Pump
Insulation Class
B
Product Type
Pump Motor
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
12.0/7.5-6.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Pressure Washer
Number of Wires
9
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Shaft Design
Keyed
Number of Speeds
1
Frame Material
Steel
NEMA Design Class
L
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Overall Length
13 5/16 in
Body Dia.
7.4 in
Height
8 13/16 in
Length Less Shaft
13 in
Frame Size
56
Body Diameter
7.4 in
Shaft Diameter
5/8 in
Wire Rope Length
13 5/16 in
Length
13 5/16 in

Description

Pressure Washer Motor, Body Dia. 7.4 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56, Hz 60 Hz, Full Load Amps 12.0/7.5-6.0, Height 8 13/16 in, HP 1 1/2, Ins. Class B, Length Less Shaft 13 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.