Zoro Homepage

SP Motor, Split-Ph, 1/3 HP, 60 Hz

  • Mfr # 048S17D2113

  • Zoro # G6181454


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
6.6 A
Motor Design
Split-Phase
Motor Application
General Purpose
Frame
48
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2113
Zoro #
G6181454
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/4 in
Shaft Length
1 9/16 in
Overall Length
9 5/16 in

Details

Full Load Amps
6.6 A
Motor Design
Split-Phase
Motor Application
General Purpose
Frame
48
Ins. Class
B
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
Auto
Motor Frame Material
Steel
Motor Service Factor
1
HP
1/3 hp
RPM Range
1,701-1,800
Motor Bearings
Ball
Voltage
115V AC
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Phase
Single
Standards
CSA, UL Recognized
Motor Mounting Type
Rigid Base
Hz
60 Hz
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
57.5 %
Item
General Purpose Motor
Nameplate RPM
1,725 RPM
Usable @ 200V
Not Usable at 200V
Weight
14 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Ambient Temperature
40 Degrees C
Motor Shaft Design
Flat

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.6 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.