Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V

  • Mfr # 056H17E5302

  • Zoro # G4270524


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/3
Torque
1 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17E5302
Zoro #
G4270524
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/3
Torque
1 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
3,600 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Full Load Amps
1.2/0.6 A
Motor Shaft Rotation
CW/CCW
Standards
UL Listed And CSA Certified
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Finish
Black
Encoder Acceptable
No
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Efficiency Group
Standard Efficient
RPM Range
1,701-1,800
Motor Service Factor
1
Warranty
3 yr
Nominal Efficiency
74 %
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Phase
Three
Motor Bearings
Ball
Max. Operating Frequency
120 Hz
Ins. Class
F
Insulation Feature
MAX GUARD Class F
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Hz
60 Hz
Encoder Shaft
None
Motor Application
Crane
Base
Rigid
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Frame Material
Rolled steel
NEMA Design
A
Duty Cycle
Continuous
Usable @ 200V
No
Weight
26 lb
No. of Speeds
1
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.2/0.6 A, 56C Frame, Torque 1 ft-lb, Max. Speed 3,600 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.