Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 2 HP, 3600 rpm, 230/460V

  • Mfr # 145THEN8034

  • Zoro # G5833195


product price: $6,802.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Nameplate RPM
1,750
Speed Range
2,000:1
Max. Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THEN8034
Zoro #
G5833195
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 7/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Nameplate RPM
1,750
Speed Range
2,000:1
Max. Speed
3,600 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Full Load Amps
5.8/2.9 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1
Motor Efficiency Group
Energy Efficient
Warranty
3 yr
Max. Operating Frequency
90 Hz
Frame Material
Cast Iron
Encoder Shaft
5/8 in
Motor Shaft Design
Keyed
NEMA Design
A
Base
Rigid
Insulation Feature
Max Guard
Hz
60 Hz
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
Standards
CL I GR C&D, CL II GR F&G, CSA CERTIFIED (LR47504), UL LISTED(E12044)
Motor Mounting Type
Rigid Base
Encoder Acceptable
Yes
Ins. Class
F
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
RPM Range
1,701-1,800
Duty
Continuous
Motor Application
Crane
Finish
Blue
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Weight
90 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Max. Speed 3,600 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.