Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MF7WLEV

  • Zoro # G616091574


product price: $1,936.99
/ea
Free Shipping & Returns

Key Features

UL 94 Flammability Rating
V-0
Compatible with Series
LEV
Voltage Rating
480V
Maximum Operating Temperature
75 Degrees C
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MF7WLEV
Zoro #
G616091574
UPC #
078477251553
Country of Origin
Mexico

Dimensions

Overall Height
17.37 in
Overall Width
9.25 in
Overall Depth
9.4 in

Details

Item
Pin and Sleeve Mechanical Interlock
UL 94 Flammability Rating
V-0
Compatible with Series
LEV
Voltage Rating
480V
Maximum Operating Temperature
75 Degrees C
Number of Poles
3
Electrical Connection Type
Pin and Sleeve
IP Rating
IP66, IP67, IP68, IP69K
Housing Material
PBT+PC
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Current Rating
60 A
NEMA Enclosure Rating
12, 3R, 4X
Fuse Protection
Fused
Minimum Operating Temperature
-40 Degrees C
Handle Material
PBT+PC with TPE Overmold
Housing Color
Red
Horsepower Rating
40 hp
Phase
Three
Resistance Properties
UV/Sunlight Resistant, Watertight
Number of Wires
4

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products