Shop LINCOLN ELECTRIC

Engine Driven Welder

  • Mfr # K5239-1
  • Zoro # G523357268

product price: 
$
26,812.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amperage TIG - Maximum
330 A
Engine Model
Kohler OHV Command ECH749
Overall Width
20 in
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5239-1
Zoro #
G523357268
UPC #
015082651125
Country of Origin
United States
Amperage TIG - Maximum
330 A
Engine Model
Kohler OHV Command ECH749
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Rated Output @ Duty Cycle (TIG)
325 A @ 23 V, 100%
Fuel Tank Capacity
11 gal
Air Compressor Delivery
40 CFM @ 150 psi
Horsepower
26.5 hp
Oil Capacity
2 qt
Continuous Auxiliary Power
10,000 W
Engine Brand
Kohler
Item
Engine Driven Welder
Amperage Stick - Maximum
330 A
Weight
565 lb
Air Compressor Maximum Pressure
225 psi
Amperage Stick - Minimum
35 A
Amperage TIG - Minimum
25 A
Engine Displacement
45 cu in
Generator Outlets
20 A 120V GFCI 5-20R, 50 A 120/240V 14-50R, 50 A 240V 6-50R
Includes
Basic Wireless Remote, Ranger Air 330 MPX Engine Drive Welder
Rated Output @ Duty Cycle (Stick)
292 A @ 31.7 V, 100%
Welding Power Source Type
CC/CV
Phase
Single
Polarity
DC
Amperage MIG - Maximum
330 A
Amperage MIG - Minimum
35 A
Peak Auxiliary Power
11,500 W
Rated Output @ Duty Cycle (MIG)
312 A @ 29.6 V, 100%
Remote Connection Type
6-Pin (Lincoln)
Welder Series
Ranger Air 330MPX

Dimensions

Overall Width
20 in
Overall Depth
48 in
Overall Height
26 in

Description

Engine Driven Welder, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Remote Connection Type 6-Pin (Lincoln), Application Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 10,000 W, Engine Brand Kohler, Engine Displacement 45 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.