Engine Driven Welder

  • Mfr # K5937-1
  • Zoro # G525075320
product price: 
$
9,959.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Peak Auxiliary Power
10,500 W
Fuel Tank Capacity
11 gal
Weight
426 lb
Amperage MIG - Maximum
260 A
Horsepower
23.5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5937-1
Zoro #
G525075320
UPC #
015082920825
Country of Origin
United States
Peak Auxiliary Power
10,500 W
Fuel Tank Capacity
11 gal
Weight
426 lb
Amperage MIG - Maximum
260 A
Horsepower
23.5 hp
Welding Power Source Type
CC/CV
Open Circuit Voltage
85 V DC
Standards
IEC
Amperage Stick - Maximum
260 A
Engine Brand
Rehlko
Amperage MIG - Minimum
35 A
Continuous Auxiliary Power
9,500 W
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Rated Output @ Duty Cycle (Stick)
231 A @ 29.2 V, 100%
Polarity
DC
Rated Output @ Duty Cycle (MIG)
253 A @ 26.7 V, 100%
Remote Connection Type
6-Pin (Lincoln)
Engine Displacement
44 cu in
Oil Capacity
2 qt
For Material Type
Aluminum, Stainless Steel, Steel
Item
Welder Generator
Amperage Stick - Minimum
35 A
Engine Model
CH730
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
Phase
Single
Application
Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Generator Fuel Type
Gasoline
Start Type
Electric
Includes
120 V GFCI Duplex, NEMA 14-50R, NEMA 6-50R

Dimensions

Overall Width
20 in
Overall Height
26.4 in
Overall Depth
36.4 in
For Steel Thickness - Minimum
22 ga
For Stainless Steel Thickness - Minimum
22 ga
For Stainless Steel Thickness - Maximum
5/16 in
For Aluminum Thickness - Minimum
1/4 in
For Steel Thickness - Maximum
5/16 in
For Aluminum Thickness - Maximum
1/16 in

Description

Welder Generator, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Start Type Electric, Remote Connection Type 6-Pin (Lincoln), Application Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 9,500 W, Engine Brand Rehlko, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews