1/8 HP PPS Magnetic Drive Pump 115/230V 1" FPT

  • Mfr # 584604

  • Zoro # G2663771


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
115/230
Inlet
1 in FPT
Outlet
1/2 in MPT
Max. Head
29.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584604
Zoro #
G2663771
UPC #
010121849020
Country of Origin
Multiple

Dimensions

Length
11 1/4 in
Width
5 1/4 in
Cord Length
6 ft
Height
7 1/2 in
Overall Length
11.2 in
Overall Height
7.3 in
Overall Width
5.2 in
Discharge Pipe Size
1/2 in
Intake Pipe Size
1 in
Manufacturers Warranty Length
1 yr

Details

Item
Magnetic Drive Pump
HP
1/8 hp
Voltage
115/230
Inlet
1 in FPT
Outlet
1/2 in MPT
Max. Head
29.3 ft
Operating Pressure
12.7 psi
Housing Material
Glass-Filled Polyphenylene
GPM of Water @ 6 Ft. of Head
18.2 gpm
Design
Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
Full Load Amps
3.00/1.50
GPM of Water @ 15 Ft. of Head
14.8 gpm
Max. Specific Gravity
1.1
Series
MD-HC
Impeller Material
Carbon, Glass-Filled Polyphenylene Sulfide
Motor Type
Permanent Split Capacitor
GPM of Water @ 24 Ft. of Head
8.4 gpm
Temp. @ 30 psig
135 Degrees F
Max. Viscosity
100 SSU
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 9 Ft. of Head
17 gpm
Cord Type
3-conductor SJO
Bearing Type
Thrust
GPM of Water @ 3 Ft. of Head
19.2 gpm
Mounting
Horizontal
GPM of Water @ 18 Ft. of Head
12.7 gpm
Application
For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
Gasket Material
FKM
Temp. @ 20 psig
145 Degrees F
Temp. @ 0 psig
180 Degrees F
Temp. @ 10 psig
165 Degrees F
Horsepower (Maximum)
1/8 hp
Frequency
60 Hz
Flow Rate @ 9 ft of Head (Maximum)
17 gpm
Nameplate Voltage
115/230V AC
Intake Pipe Type
FNPT
Discharge Pipe Type
NPT
Specific Gravity (Maximum)
1.1
Ambient Temperature (Maximum)
77 Degrees F
Phase
Single
Media Temperature (Maximum)
200 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
14.8 gpm
Full Load Current
3 A
Flow Rate @ 6 ft of Head (Maximum)
18.2 gpm
Operating Pressure (Maximum)
12.7 psi
Feet of Head (Maximum)
29.3 ft
Motor Mounting Type
Horizontal
Flow Rate @ 3 ft of Head (Maximum)
19.2 gpm
Viscosity (Maximum)
100 SUS
Flow Rate @ 18 ft of Head (Maximum)
13 gpm
Flow Rate @ 24 ft of Head (Maximum)
8.4 gpm

Description

The TE-5-MD-HC is used as a non-submersible or in-line pump for circulating highly corrosive acids, alkalis, solvents, brine, plating solutions, sterile solutions, and other highly corrosive chemicals and solutions compatible with the pump's material of construction. Features & Benefits


•1/8 hp TEFC PSC motor
•Glass-filled polyphenylene sulfide magnet housing and volute
•1.1 specific gravity
•Fluoroelastomer (FKM) O-ring
•Ceramic thrust washers and shaft
•Run dry capability up to 8 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.