Zoro Homepage

Magnetic Drive Pump, 1/10 hp, 230VAC

  • Mfr # 582514

  • Zoro # G908168458


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Glass-Filled Polypropylene
Manufacturers Warranty Length
1 yr
Motor Type
Permanent Split Capacitor
Phase
Single
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582514
Zoro #
G908168458
UPC #
0010121825147
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
6 ft
Intake Pipe Size
1 in
Overall Height
4.9 in
Discharge Pipe Size
1/2 in
Overall Length
10.6 in
Overall Width
5.5 in

Details

Item
Magnetic Drive Pump
Housing Material
Glass-Filled Polypropylene
Motor Type
Permanent Split Capacitor
Phase
Single
Impeller Material
Polypropylene
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pipe Type
MNPT
Full Load Current
0.7 A
Operating Pressure (Maximum)
10.5 psi
Viscosity (Maximum)
100 SUS
Flow Rate @ 9 ft of Head (Maximum)
11.8 gpm
Flow Rate @ 15 ft of Head (Maximum)
39 lpm
Flow Rate @ 18 ft of Head (Maximum)
30 lpm
Intake Pipe Type
FNPT
Horsepower (Maximum)
1/10 hp
Motor Mounting Type
Horizontal
Flow Rate @ 24 ft of Head (Maximum)
0.1 lpm
Priming
Manual
Motor Speed (Maximum)
3,000 RPM
Flow Rate @ 6 ft of Head (Maximum)
12.8 gpm
Flow Rate @ 3 ft of Head (Maximum)
13.5 gpm
Electrical Connection Type
Hardwired
Frequency
50 Hz, 60 Hz
Mounting Orientation
Inline
Nameplate Voltage
230V AC
Feet of Head (Maximum)
24.3 ft
Media Temperature (Maximum)
150 Degrees F
Specific Gravity (Maximum)
1.1

Description

Magnetic Drive Pump, Discharge Pipe Size 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 24.3 ft, Flow Rate @ 3 ft of Head (Maximum) 13.5 gpm, Flow Rate @ 6 ft of Head (Maximum) 12.8 gpm, Flow Rate @ 9 ft of Head (Maximum) 11.8 gpm, Flow Rate @ 15 ft of Head (Maximum) 39 lpm, Flow Rate @ 24 ft of Head (Maximum) 0.1 lpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/10 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT, Nameplate Voltage 230V AC, Phase Single

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.