Submersible Pump Motor

  • Mfr # 2145079004GS
  • Zoro # G007844703
product price: 
$
827.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
3/4
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2145079004GS
Zoro #
G007844703
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
3/4
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Motor Sub Application
Water Wells
Max. SF Amps
8
Shaft Material
Nitrile Rubber
Full Load Amps
6.8 A
Max. Ambient Temp.
86 Degrees F
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Hermetically Sealed
Motor Thermal Protection
Built-In Lightning Arrestor
Hz
60 Hz
Overload Relay Max. Amp Setting
8 A
Motor Application
Pumps
Overload Relay Required
No
Overload Relay Amp Setting
6.8 A
Standards
ANSI/NSF 61
Motor Shaft Rotation
CCW
Starter Required
No
Thrust Rating
300 lb
Stator Type
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Motor Shaft Design
Splined
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Up
Part Winding Start Capable
No
Motor Mounting Type
NEMA Pump Mounting
Weight
21 lb
Inverter Rated
Not Inverter Rated
Nominal Efficiency
60 %
Ins. Class
B
Motor Frame Material
Stainless Steel
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Includes Diaphragm
Diaphragm Included
Service Factor Current
8 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Product Type
Pump Motor
Frequency
60 Hz
Mounting Position
Vertical Shaft Up
Insulation Class
B
Full Load Current @ 60 Hz
6.8 A
Application
Pump
Bearing Type
Kingsbury
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Overload Relay Maximum Amp Setting
8 A
Requires Overload Relay
No
Overload Relay Current
6.8 A
Shaft Design
Splined
Sub Application
Deep Well Submersible Pump
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Stainless Steel
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC

Dimensions

Height
12 1/8 in
Lead Length
4 ft
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Bolt Circle Dia.
2 7/8 in
Body Dia.
3.8 in
Length Less Shaft
10 5/8 in
Shaft Length
11 1/4 in
Overall Length
10 5/8 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 6.8, Height 12 1/8 in, HP 3/4, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 10 5/8 in

Ratings & reviews