Submersible Pump Motor

  • Mfr # 2343159204GS
  • Zoro # G107844719
product price: 
$
1,076.80
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2343159204GS
Zoro #
G107844719
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Motor Shaft Rotation
CCW
Motor Sub Application
Water Wells
Max. Ambient Temp.
86 Degrees F
Overload Relay Required
No
Motor Thermal Protection
Built-In Lightning Arrestor
Standards
ANSI/NSF 61
Overload Relay Amp Setting
6.7 A
Stator Type
Hermetically Sealed
Max. SF Amps
8.1
Shaft Material
Nitrile Rubber
Diaphragm Type
Pressure Equalizing
Overload Relay Max. Amp Setting
8.1 A
Full Load Amps
6.7 A
Motor Design
Three-Phase
Thrust Rating
650 lb
Hz
60 Hz
Starter Required
No
Motor Application
Pumps
Motor Enclosure Design
Hermetically Sealed
Ins. Class
B
Motor Shaft Design
Splined
Motor Mounting Position
Vertical Shaft Up
Part Winding Start Capable
No
Motor Mounting Type
NEMA Pump Mounting
Motor Frame Material
Stainless Steel
Nominal Efficiency
77 %
Weight
33 lb
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Frame Material
Stainless Steel
Shaft Design
Splined
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Overload Relay Maximum Amp Setting
8.1 A
Requires Overload Relay
No
Full Load Current @ 60 Hz
6.7 A
Manufacturers Warranty
1 yr
Application
Pump
Product Type
Pump Motor
Insulation Class
B
Frequency
60 Hz
Overload Relay Current
6.7 A
Includes Diaphragm
Diaphragm Included
Sub Application
Deep Well Submersible Pump
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Vertical Shaft Up
Service Factor Current
8.1 A
Bearing Type
Kingsbury
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Lead Length
4 ft
Height
15 1/8 in
Bolt Circle Dia.
2 7/8 in
Shaft Length
14 1/8 in
Shaft Dia.
5/8 in
Body Dia.
3.8 in
Manufacturers Warranty Length
1 yr
Overall Length
13 5/8 in
Length Less Shaft
13 5/8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
13 5/8 in
Length
13 5/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 6.7, Height 15 1/8 in, HP 2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 13 5/8 in

Ratings & reviews