Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2343362604G
  • Zoro # G107844702

product price: 
$
1,367.20
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
3
Voltage
575V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2343362604G
Zoro #
G107844702
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
3
Voltage
575V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Overload Relay Amp Setting
3.8 A
Max. Ambient Temp.
86 Degrees F
Diaphragm Type
Pressure Equalizing
Shaft Material
Nitrile Rubber
Full Load Amps
3.8 A
Stator Type
Hermetically Sealed
Motor Application
Pumps
Thrust Rating
900 lb
Motor Thermal Protection
Built-In Lightning Arrestor
Overload Relay Required
No
Motor Enclosure Design
Hermetically Sealed
Motor Design
Three-Phase
Standards
ANSI/NSF 61
Overload Relay Max. Amp Setting
4.4 A
Starter Required
No
Hz
60 Hz
Motor Shaft Rotation
CCW
Motor Sub Application
Water Wells
Max. SF Amps
4.4
Motor Mounting Position
Vertical Shaft Up
Weight
41 lb
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Motor Mounting Type
NEMA Pump Mounting
Ins. Class
B
Part Winding Start Capable
No
Motor Frame Material
Stainless Steel
Motor Shaft Design
Splined
Nominal Efficiency
78 %
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Insulation Class
B
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Sub Application
Deep Well Submersible Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Stainless Steel
Manufacturers Warranty
1 yr
Bearing Type
Kingsbury
Overload Relay Current
3.8 A
Requires Overload Relay
No
Includes Diaphragm
Diaphragm Included
Product Type
Pump Motor
Mounting Position
Vertical Shaft Up
Service Factor Current
4.4 A
Shaft Design
Splined
Application
Pump
Full Load Current @ 60 Hz
3.8 A
Overload Relay Maximum Amp Setting
4.4 A
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Height
16 13/16 in
Lead Length
4 ft
Length Less Shaft
15 5/16 in
Shaft Dia.
5/8 in
Shaft Length
15 5/8 in
Body Dia.
3.8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2 7/8 in
Overall Length
16 1/16 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
16 1/16 in
Length
16 1/16 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 3.8, Height 16 13/16 in, HP 3, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 15 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.