Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2343259404GS
  • Zoro # G407844723

product price: 
$
1,076.80
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
2
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2343259404GS
Zoro #
G407844723
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
2
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Stator Type
Hermetically Sealed
Motor Enclosure Design
Hermetically Sealed
Starter Required
No
Overload Relay Max. Amp Setting
4.1 A
Motor Application
Pumps
Motor Design
Three-Phase
Hz
50/60 Hz
Max. Ambient Temp.
86 Degrees F
Diaphragm Type
Pressure Equalizing
Overload Relay Amp Setting
3.4 A
Thrust Rating
650 lb
Shaft Material
Nitrile Rubber
Motor Sub Application
Water Wells
Motor Shaft Rotation
CCW
Standards
ANSI/NSF 61
Overload Relay Required
No
Full Load Amps
3.4 A
Motor Thermal Protection
Built-In Lightning Arrestor
Max. SF Amps
4.1
Motor Mounting Type
NEMA Pump Mounting
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical Shaft Up
Ins. Class
B
Duty Cycle
Continuous
Part Winding Start Capable
No
Inverter Rated
Not Inverter Rated
Nominal Efficiency
77 %
Weight
33 lb
Overload Relay Current
3.4 A
Insulation Class
B
Product Type
Pump Motor
Full Load Current @ 60 Hz
3.4 A
Frame Material
Stainless Steel
Includes Diaphragm
Diaphragm Included
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Bearing Type
Kingsbury
Sub Application
Deep Well Submersible Pump
Mounting Position
Vertical Shaft Up
Frequency
60/50 Hz
Manufacturers Warranty
1 yr
Service Factor Current
4.1 A
Application
Pump
Overload Relay Maximum Amp Setting
4.1 A
Shaft Design
Splined
Requires Overload Relay
No
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
380V AC, 400V AC, 415V AC, 460V AC

Dimensions

Lead Length
4 ft
Height
15 1/8 in
Bolt Circle Dia.
2 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
14 1/8 in
Length Less Shaft
13 5/8 in
Body Dia.
3.8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Shaft Diameter
5/8 in
Wire Rope Length
13 5/8 in
Length
13 5/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 50/60, Full Load Amps 3.4, Height 15 1/8 in, HP 2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 13 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.