Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2445089003GS
  • Zoro # G907844728

product price: 
$
1,028.80
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2445089003GS
Zoro #
G907844728
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Diaphragm Type
Pressure Equalizing
Max. Ambient Temp.
86 Degrees F
Stator Type
Hermetically Sealed
Full Load Amps
8.2 A
Motor Shaft Rotation
CCW
Max. SF Amps
10.4
Overload Relay Max. Amp Setting
10.4 A
Hz
60 Hz
Motor Sub Application
Water Wells
Motor Thermal Protection
Built-In Lightning Arrestor
Motor Application
Pumps
Overload Relay Required
No
Thrust Rating
650 lb
Standards
ANSI/NSF 61
Motor Design
Split-Phase
Shaft Material
Nitrile Rubber
Overload Relay Amp Setting
8.2 A
Starter Required
No
Motor Enclosure Design
Hermetically Sealed
Motor Mounting Type
NEMA Pump Mounting
Part Winding Start Capable
No
Weight
24 lb
Inverter Rated
Not Inverter Rated
Ins. Class
B
Motor Shaft Design
Splined
Nominal Efficiency
62 %
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical Shaft Up
Duty Cycle
Continuous
Manufacturers Warranty
1 yr
Includes Diaphragm
Diaphragm Included
Mounting Position
Vertical Shaft Up
Overload Relay Current
8.2 A
Service Factor Current
10.4 A
Sub Application
Deep Well Submersible Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Shaft Design
Splined
Frequency
60 Hz
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Product Type
Pump Motor
Requires Overload Relay
No
Insulation Class
B
Application
Pump
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
8.2 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Overload Relay Maximum Amp Setting
10.4 A
Frame Material
Stainless Steel
Bearing Type
Kingsbury
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Lead Length
4 ft
Height
13 1/4 in
Body Dia.
3.8 in
Length Less Shaft
11 3/4 in
Shaft Length
12 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 3/4 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
2 7/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Shaft Diameter
5/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 8.2, Height 13 1/4 in, HP 1, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.