Zoro Homepage

Chemical Metering Pump, 480 gpd, PP Head

  • Mfr # C741-35P

  • Zoro # G416292546


product price: $3,363.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Intake Connection Type
MNPT
Overall Width
5.7 in
Operating Pressure (Maximum)
25 psi
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C741-35P
Zoro #
G416292546
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
1/2 in

Details

Housing Material
Thermoplastic
Intake Connection Type
MNPT
Operating Pressure (Maximum)
25 psi
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Fitting Material
Polypropylene
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Control Programs
Pulse Input with Dual Manual Control
Pump Drive Type
Solenoid
Turn Down Ratio
1000:1
Nameplate Voltage
120V AC
Flow Rate (Maximum)
20 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
Polypropylene

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 480 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.