ChemicalMeteringPump, 192gpd, PVCHead
Mfr # C731-24
Zoro # G316292646
product price: $2,884.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.7 in
Flow Rate (Maximum)
8 gph
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C731-24
Zoro #
G316292646
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Height
12.3 in
Details
Flow Rate (Maximum)
8 gph
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
PVC
Control Programs
Pulse Input with Dual Manual Control
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Check Ball Material
Ceramic
Intake Connection Type
MNPT
Operating Pressure (Maximum)
60 psi
Nameplate Voltage
120V AC
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Fitting Material
PVC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 192 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1, Viscosity (Maximum) 400 cps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.