Zoro Homepage

ChemicalMeteringPump, 8gpd, 316SSHead

  • Mfr # E731-27

  • Zoro # G516292514


product price: $8,118.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
8 gpd
Overall Length
12.9 in
Intake Connection Type
MNPT
Overall Height
9.1 in
Nameplate Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-27
Zoro #
G516292514
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.9 in
Overall Height
9.1 in
Intake Connection Size
1/2 in
Overall Width
8 in

Details

Flow Rate (Maximum)
8 gpd
Intake Connection Type
MNPT
Nameplate Voltage
120V AC
Standards
c-UL, UL
Stroke Rate (Maximum)
100 stroke/min
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Aluminum, Cast Iron
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Item
Electronic Chemical Metering Pump
Check Ball Material
316 Stainless Steel
Fitting Material
316 Stainless Steel
Head Material
316 Stainless Steel
Operating Pressure (Maximum)
60 psi

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 8 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.