Buffer, pH 13.00, 1L

  • Mfr # R1625000-1A
  • Zoro # G004399152
product price: 
$
51.49
/ea

Key Features

Shelf Life
18 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1625000-1A
Zoro #
G004399152
UPC #
-
Country of Origin
United States
Item
Buffer - pH 13.00
Shelf Life
18 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Color
Colorless
Chemical Formula
H2O; NaOH; KCl
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Test Parameters
pH
pH Level
13.00 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews