3-Phase Belt Drive Motor, 10, 4 7/16 HP, 256T Frame, 460V AC Voltage, 1,760/1,175 Nameplate RPM

  • Mfr # 256TTDX7264

  • Zoro # G9827903


product price:  $1,943.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10, 4 7/16
No. of Speeds
2
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTDX7264
Zoro #
G9827903
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
22 5/16 in
Length Less Shaft
18 1/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10, 4 7/16
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,760/1,175
Voltage
460V AC
Frame
256T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Bearings
Ball
Full Load Amps
12,6.5 A
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Hz
60 Hz
Motor Mounting Position
Horizontal
Standards
CSA (LR2025), UL (E49747)
Frame Material
Rolled steel
Nominal Efficiency
87.5 %
Motor Frame Material
Steel
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Keyed
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Weight
214 lb
Finish
Blue Epoxy

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 10 hp, 4 4/9 hp HP, Nameplate RPM 1,760/1,175 RPM, No. of Speeds 2, Voltage 460V AC, 12 A Full Load Amps, 256T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.