Shop MARATHON
See all product information
Create Account
4404 OEM Replacement Motor - 1/8 HP, 1800 RPM, 48Y Frame, Single Phase
- Mfr # M4404
- Zoro # G923931891
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
HP
0.125
Frame
48Y
Body Dia.
5.6 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4404
- Zoro #
- G923931891
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- HP
- 0.125
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 2.6 A
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-M4404 1/8 HP single-phase split-phase motor (48Y frame) delivers 1,725 RPM at 115 V and 2.6 A with CWSE rotation and automatic overload protection; open drip-proof enclosure, rolled steel frame, resilient ring mounting, single shaft and single speed. OEM replacement cross-references Emerson SA55FSN3748 and GE 5KH39QN5550X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.