Shop MARATHON
See all product information
Create Account
X235 OEM Replacement Motor - Model 1 1200 56YZ OAO A
- Mfr # MX235
- Zoro # G723933194
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
HP
1
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Frame
56
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX235
- Zoro #
- G723933194
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP three-phase OEM replacement motor (Model 1200/56YZ) delivers 1 HP at 1140 RPM with a 56 frame, 6.5-inch diameter, ODP open drip proof enclosure and reversible rotation for 200-230/460V service (6.6-6.0/3.0 A). Belly band mounting, single shaft, auto overload, rolled steel construction; weight 38 lb. Cross refs: Century 176055, GE 5K48UG798X / 5K49UN6038X / 5K49UN6084X. Supplier Stock No: PEM-MX235.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.