5 1800 DP 184T 3/
- Mfr # MGT0013A-P
- Zoro # G523933196
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
1,765 RPM
Motor Shaft Rotation
Reversible
Frame
184T
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0013A-P
- Zoro #
- G523933196
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Nameplate RPM
- 1,765 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 184T
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- HP
- 5
Description
Marathon 184T drip-proof motor, 3- and 5 HP (3.7 kW) with 1765 and 1475 RPM, 230/460V, three speeds, reversible rotation and rigid base mounting (stock PEM-MGT0013A-P). Squirrel-cage, inverter-rated design with 1.125-inch T-shaft, 1.15 service factor, 89.5% efficiency, Class F insulation, continuous duty, UL Recognized, CSA and CE marked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.