Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 5 HP, 3500 rpm

  • Mfr # 182TTDW16021

  • Zoro # G7410046


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
1,701-1,800
Nameplate RPM
3,500
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTDW16021
Zoro #
G7410046
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Length Less Shaft
10 11/16 in
Shaft Dia.
7/8 in
Overall Length
14 15/16 in
Bolt Circle Dia.
6 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
1,701-1,800
Nameplate RPM
3,500
Voltage
230/460V AC
Frame
182JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.4/6.2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC003A
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Motor Thermal Protection
None
Ins. Class
F
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Standards
CE Mark, CSA Certified, UL Recognized
Nominal Efficiency
86.5 %
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Inverter Rated
No
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Includes
Drip Cover
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Conduit Box Location
Exterior
HP @ 50Hz
5
Weight
46 lb
Duty Cycle
Continuous
Usable @ 200V
No
Full Load Amps @ 50Hz
12.4/6.2
Voltage @ 50Hz
460
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,500
NEMA Design
B
Motor Mounting Position
Vertical Shaft Down
Usable @ 208V
No
Conduit Box Position
F1

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 6 1/2 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JMV, Hz 60/50, Full Load Amps 12.4/6.2, Full Load Amps @ 50Hz 12.4/6.2, HP 5, HP @ 50Hz 5, Includes Drip Cover, Ins. Class F, Inverter Rated No, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.