Definite Purpose Motor, Three Phase, 30, 7 1/2 HP, 1,785/888 Nameplate RPM, 460V AC, 324T Frame

  • Mfr # 324TTFS7290

  • Zoro # G9827675


product price:  $6,207.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30, 7 1/2
Nameplate RPM
1,785/888
Frame
324T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TTFS7290
Zoro #
G9827675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 7/8 in
Length Less Shaft
21 3/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/2 in
Body Dia.
18 3/16 in

Details

Item
Definite Purpose Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30, 7 1/2
Nameplate RPM
1,785/888
Frame
324T
Motor Shaft Rotation
CW/CCW
Full Load Amps
35,11.2 A
Voltage
460V AC
Nominal Efficiency
91 %
Conduit Box Position
F1, F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Sub Application
Speed Definite Purpose AC Motor
Standards
CE Listed, CSA Certified, UL Recognized
Phase
Three
Warranty
1 yr
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
CC Number
CC003A
Frame Material
Cast Iron
Duty
Continuous
Ambient Temperature
40 Degrees C
Hz
60 Hz
Motor Mounting Type
Rigid Base
RPM Range
1,701-1,800
Finish
Epoxy
Motor Service Factor
1.15
Ins. Class
F
Motor Thermal Protection
None
Motor Application
Cooling Tower
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
Weight
668 lb
No. of Speeds
2
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Features
Extended Grease Tubes, Forsheda Seals on Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
Output Watts
22400 W

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 30 hp, 7 1/2 hp HP, 1,785/888 RPM Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, 460V AC Voltage, 35.0/11.2 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.