Shop MARATHON
See all product information
Create Account
E168A Close-Coupled Pump Motor 7-1/2 HP 1800 RPM 213J Frame DP
- Mfr # ME168A
- Zoro # G623932372
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Nameplate RPM
1,765 RPM
HP
7.5 hp
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME168A
- Zoro #
- G623932372
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,765 RPM
- HP
- 7.5 hp
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 213JMV
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
Description
Marathon 7-1/2 HP (7.500) three-phase close-coupled pump motor, model PEM-ME168A, 1765 RPM, 213JMV frame, open drip proof (ODP) enclosure, 230/460 V, 20.0/10.0 A, reversible rotation. Rolled steel construction with C-face/footless mounting and single shaft, intended for close-coupled pump installations; overload: none.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.