Shop MARATHON
See all product information
Create Account
GT5106 TEFC Close-Coupled Pump Motor - 2,3600 RPM, 145J Frame
- Mfr # MGT5106
- Zoro # G223931621
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Frame
145JMV
Hz
60 Hz
No. of Speeds
1
Motor Enclosure Design
TEFC
Nameplate RPM
3,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT5106
- Zoro #
- G223931621
- UPC #
- -
- Country of Origin
- United States
- Frame
- 145JMV
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,500 RPM
- Motor Bearings
- Ball
- HP
- 2 hp
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon GT5106 close-coupled pump motor, 2 HP three-phase unit rated 3500 RPM with 145JMV frame and TEFC (totally enclosed fan cooled) enclosure. Dual-voltage 230/460V, reversible rotation, vertical mounting, single shaft construction in rolled steel, rated 5.0/2.5 A and supplied without internal overload; supplier stock PEM-MGT5106.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.