R336A IEC Motor - 3600 RPM, 160MB3 Frame, TEF (Model 20)
- Mfr # MR336A
- Zoro # G823932196
product price:Â
$
4,030.99
/ea
Key Features
Frame
160M
No. of Speeds
1
Nameplate RPM
3,540 RPM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR336A
- Zoro #
- G823932196
- UPC #
- -
- Country of Origin
- India
Details
- Frame
- 160M
- No. of Speeds
- 1
- Nameplate RPM
- 3,540 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- HP
- 20
Description
Marathon MARATHON 20 (model R336A, supplier stock PEM-MR336A) is a 20 HP, three-phase IEC motor with 3,545 RPM, 160M cast iron frame and rigid base mounting. The TEFC (Totally Enclosed Fan Cooled) motor accepts 230/460 V, reversible rotation, 47.0/23.5 A, and features a single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.