Three-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1755 rpm Nameplate RPM

  • Mfr # 184TTFBD6027

  • Zoro # G7496693


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1755 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.0/6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFBD6027
Zoro #
G7496693
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 5/16 in
Overall Length
16 1/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1755 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.0/6.5 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA, UL
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Includes
Shaft Key
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1755 rpm, Frame 184T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 13.0/6.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.