Shop MARATHON
See all product information
Create Account
X414 Condenser Fan Motor 1/2 HP 208-230V Sleeve Bearing
- Mfr # MX414
- Zoro # G623932198
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Nameplate RPM
1,075 RPM
HP
0.5
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX414
- Zoro #
- G623932198
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X414 condenser fan motor (PEM-MX414) 1/2 HP PSC, 208-230V single phase, 1075 RPM with frame 48Z and 5.6 in diameter, TEAO (Totally Enclosed Air Over) enclosure, reversible rotation and automatic overload protection. Mounted by belly band with extended studs, rolled steel construction, single shaft, 2.7-2.8 A; cross reference: MARATHON 48A11TB571.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.