Z315A Crop Dryer Motor 10,3600 DP 215TZ 1/60/230
- Mfr # MZ315A
- Zoro # G223931690
product price:Â
$
2,574.99
/ea
Key Features
Hz
60 Hz
Frame
215TZ
Motor Enclosure Design
ODP
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ315A
- Zoro #
- G223931690
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 215TZ
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Full Load Amps
- 39.5 A
- Nameplate RPM
- 3,520 RPM
- HP
- 10
- Voltage
- 230V
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon 10 HP cap-start crop dryer motor (PEM-MZ315A) in 215TZ frame, single-phase 230V with 39.5 A draw and 3,520 RPM; open drip proof (ODP) enclosure, reversible rotation, rolled-steel construction and rigid-base mounting. Designed for farm-duty crop dryer applications with a single shaft and no internal overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.