Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr, Capacity Range: 765 to 1020 lb
Mfr # 5XR64
Zoro # G2666072
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 765 to 1020 lb
- Deflection 0.75 in to 1.00 in
- Height 5 1/8 in
- Width 2 1/2 in
Product Information
- Brand Mason
- MFR # 5XR64
- Zoro # G2666072
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension L | 11 5/8 in |
Dimension H | 5 1/8 in |
Dimension BD | 3/8 in |
Dimension CS | 3/8 x 1 in |
Dimension HCL | 8 3/4 in |
Dimension T | 1 3/4 in |
Details
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 765 to 1020 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Red, Dimension T 1 3/4 in, Dimension HCL 8 3/4 in, Dimension H 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap (027764AS)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- Mason Mounts and Vibration Control