Maxim
Hydraulic Cylinder, 2" Bore x Seal Kit
- Zoro #: G4676408
- Mfr #: 204600
Hover or click to zoom Tap to zoom
Key Features
- Item: Hydraulic Cylinder,2" Bore x Seal Kit
- Bore Dia.: 2 in.
- Max. Pressure: 3000
- Rod Dia.: 1.25 in.
- Weight: 0.59 lbs.
$29.96
Subtotal: $29.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Maxim #204600 Specifications
- Zoro #: G4676408
- Mfr #: 204600
- UPC #: 615986033678
- Item: Hydraulic Cylinder,2" Bore x Seal Kit
- Bore Dia.: 2 in.
- Max. Pressure: 3000
- Rod Dia.: 1.25 in.
- Weight: 0.59 lbs.
- Country of Origin (subject to change): China
Description
Hydraulic Cylinder,2 In. Bore x Seal Kit
Reviews of Maxim #204600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 4 In Stroke 288-348
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke 218-368
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke 218-360
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke 288-353
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod 288463
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke 288-322
- MAXIM HPU, Double Acting, 1.3 GPM, 5 qt., Poly 253320
- VEKTEK Hydraulic Cylindr, Double, 1-3/4x2in, Stk 2 20-1210-02
- PARKER 4Ma Series 2In 250Psi 10In Double Acting Pneumatic Cylinder 2.00CH4MAU19AC10.00
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke 288-367
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod 212703
- Maxim Double Acting Hydraulic Cylinders