Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 115V, 6 ft.

  • Mfr # UD10-XA-LSAUG19

  • Zoro # G8162822


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
13.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD10-XA-LSAUG19
Zoro #
G8162822
UPC #
-
Country of Origin
United States

Dimensions

Height
5 5/8 in
Length
7 5/8 in
Cord Length
6 ft
Width
6 7/8 in
Overall Width
7.6 in
Overall Length
6.9 in
Overall Height
5.7 in
Intake Connection Size
1/4 in
Discharge Connection Size
7/16 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
13.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/60 hp
Turn Down Ratio - Pumps
10:1
Head and Fitting Material - Pumps
Resin
Item - Chemical Metering Pumps
Chemical Metering Pump
Suction Lift
4 ft
Number of Feeds
Single Head
Min. Flow Rate
0.13 gpd
Item
Chemical Metering Pump
Hz
60
Tubing Material - Peristaltic Pumps
Norprene
Includes
Injection Point Fitting, Strainer, Tube
Self-Priming
Yes
Tubing Material
Synthetic Rubber
Features
Nonclogging Design, Valveless
Body Material
Chemical Resistant Resin
cc/Min.
34 cc/min
Motor RPM
10 RPM
Turn Down Ratio
10:1
Standards
cETL, ETL, NSF 61 Certified
Reproducibility
+/-2.0%
Phase
Single
Control Programs
Manual Control
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water
Motor Thermal Protection
Impedance
Degassing Valve Included
Yes
Media Temperature (Maximum)
104 Degrees F
Intake Connection Type
Tube
Nameplate Voltage
115/230V AC
Priming
Self-Priming
Viscosity (Maximum)
300 cps
Housing Material
Resin
Motor Speed (Maximum)
10 RPM
Horsepower (Maximum)
1/60 hp
Head Material
Polycarbonate
Frequency
60 Hz
Flow Rate (Minimum)
1.3 gpd
Pressure (Maximum)
25 psi
Fitting Material
PVC
Discharge Connection Type
Tube
Flow Rate (Maximum)
13 gpd

Description

Peristaltic Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oil, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.