Shop MEMMERT
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ConstantClimateChamber, 230V AC, 25.25"W
- Mfr # HPP260eco
- Zoro # G601212670
product price:Â
$
21,861.99
/ea
Key Features
Chamber Height
800 mm
Overall Height
46 5/8 in
Chamber Depth
500 mm
Temp. Range (C)
0 to 70 Degrees
Overall Depth
21 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPP260eco
- Zoro #
- G601212670
- UPC #
- -
- Country of Origin
- Germany
- Item
- Constant Climate Chamber
- Temp. Range (C)
- 0 to 70 Degrees
- Chamber Volume
- 9 cu ft
- Temp. Range (F)
- 32 Degrees to 158 Degrees
- Humidity Range
- 10% to 90%
- Standards
- CE, cULus, DVE/GS
- Temperature Setting - Minimum
- 0 Degrees C
- Voltage
- 230V AC
- Temperature Setting - Maximum
- 70 Degrees C
- Humidity - Minimum
- 10 %
- Humidity - Maximum
- 90 %
- Series
- Constant Climate Chambers
- Number of Shelves
- 2
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Door Type
- Solid
- Temperature Uniformity
- +/-0.5K @ 25 Degrees C, +/-0.8K @ 40 Degrees C
Dimensions
- Chamber Height
- 800 mm
- Overall Height
- 46 5/8 in
- Chamber Depth
- 500 mm
- Overall Depth
- 21 7/8 in
- Chamber Width
- 25 1/4 in
- Overall Width
- 32 3/8 in
- Interior Depth
- 19 3/4 in
- Interior Height
- 31 1/2 in
Description
Constant Climate Chamber, Chamber Volume 256 L, Chamber Width 640 mm, Chamber Depth 500 mm, Chamber Height 800 mm, Temp. Range (C) 0 to 70 Degrees , Temp. Range (F) 32 Degrees to 158 Degrees , Humidity Range 10 Percent to 90 Percent, Overall Width 824 mm, Overall Depth 711 mm, Overall Height 1,183 mm, Standards CE, EAC Eurasian Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.