Engine Driven Equipment
- Mfr # 907781
- Zoro # G623924575
product price:Â
$
10,336.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
cCSAus, ISO 9001
Rated Output @ Duty Cycle (Stick)
110 A @ 24.4 V, 100%, 185 A @ 26.4 V, 20%
Horsepower
13.4 hp
Phase
Single
Overall Width
20.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907781
- Zoro #
- G623924575
- UPC #
- 715959700818
- Country of Origin
- United States
Dimensions
- Overall Width
- 20.13 in
- Overall Height
- 24.75 in
- Overall Depth
- 31.25 in
Details
- Item
- Engine-Driven Generator/Welder
- Standards
- cCSAus, ISO 9001
- Rated Output @ Duty Cycle (Stick)
- 110 A @ 24.4 V, 100%, 185 A @ 26.4 V, 20%
- Horsepower
- 13.4 hp
- Phase
- Single
- Start Type
- Electric
- Weight
- 242 lb
- Peak Auxiliary Power
- 6,500 W
- Fuel Tank Capacity
- 6.3 gal
- For Material Type
- Stainless Steel, Steel
- Application
- Construction, Farm/Ranch Applications, Maintenance and repair, Service Trucks
- Oil Capacity
- 1 3/8 qt
- Generator Outlets
- (2) 120V GFCI Receptacles, (1) 120/240V Receptacle
- Polarity
- DC
- Welding Power Source Type
- CC
- Engine Model
- CH440
- Amperage Stick - Minimum
- 30 A
- Continuous Auxiliary Power
- 6,200 W
- Engine Brand
- Kohler
- Amperage Stick - Maximum
- 185 A
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Description
Engine-Driven Generator/Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Start Type Electric, Remote Connection Type Not Applicable, Application Construction, Farm/Ranch Applications, Maintenance and repair, Service Trucks, Continuous Auxiliary Power 6,200 W, Engine Brand Kohler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.