Welder
- Mfr # 951000257
- Zoro # G424162077
product price:Â
$
9,782.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amperage TIG - Maximum
160 A
Rechargeable Battery
Rechargeable
Phase
Single
Welding Power Source Type
CC
Standards
CSA E60974-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951000257
- Zoro #
- G424162077
- UPC #
- 715959722643
- Country of Origin
- United States
Dimensions
- For Steel Thickness - Maximum
- 19/100 in
- Overall Width
- 8.4 in
- Overall Height
- 13.2 in
- Overall Depth
- 19 in
- For Steel Thickness - Minimum
- 1/50 in
- Battery Size
- 400 Wh
Details
- Item
- Welder
- Amperage TIG - Maximum
- 160 A
- Rechargeable Battery
- Rechargeable
- Phase
- Single
- Welding Power Source Type
- CC
- Standards
- CSA E60974-1
- Output Mode
- Manual Mode
- Weight
- 27 lb
- For Material Type
- Stainless Steel, Steel
- Process
- Stick Welding (SMAW), TIG Welding (GTAW)
- Amperage Stick - Maximum
- 150 A
- Amperage Stick - Minimum
- 20 A
- Remote Connection Type
- 6-Pin (Miller)
- Amperage TIG - Minimum
- 10 A
- Includes
- (2) 400 Wh Batteries, 10 ft Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft Work Cable with Clamp and 50 mm Dinse-Style Connector, Battery Charger, Rubber Bumpers/Feet, Shoulder Strap with Pad, Tig Kit for TIG Welding
- Polarity
- DC
- TIG Arc Start Feature
- High Frequency Start, Lift Arc Start
- Open Circuit Voltage
- 80 V DC
Description
Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.