MultiprocessWelder, Miller, XMT400

  • Mfr # 951971
  • Zoro # G222437797
product price: 
$
20,510.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Depth
20.25 in
Amperage Stick - Maximum
425 A
For Steel Thickness - Maximum
3/8 in
Wire Diameter Solid - Minimum
0.024 in
Overall Width
12.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951971
Zoro #
G222437797
UPC #
715959720427
Country of Origin
United States

Dimensions

Overall Depth
20.25 in
For Steel Thickness - Maximum
3/8 in
Wire Diameter Solid - Minimum
0.024 in
Overall Width
12.75 in
For Stainless Steel Thickness - Minimum
26 ga
Wire Diameter Aluminum - Minimum
0.35 in
For Steel Thickness - Minimum
24 ga
For Aluminum Thickness - Minimum
18 ga
Wire Diameter Flux-Cored - Maximum
0.035 in
For Aluminum Thickness - Maximum
3/8 in
Wire Diameter Aluminum - Maximum
0.4 in
For Stainless Steel Thickness - Maximum
3/8 in
Overall Height
17.25 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Solid - Maximum
0.035 in
Fits Chest Size
ArcConnect(TM), Auto Remote Sense(TM), Auto-Line(TM), EZ-Set, Fan-On-Demand(TM), Wind Tunnel Technology(TM)

Details

Amperage Stick - Maximum
425 A
Input Frequency
50/60 Hz
Includes
ArcConnect Control/Motor Cable, 9ft, BTB 400A Gun, Cart Accessory Kit, Intellx Wirefeeder, MIGRunner(TM) Cart, V-groove Drive Rolls, .035/.045 in
For Material Type
Aluminum, Mild Steel, Spcailty Metals, Stainless Steel, Steel
Maximum Wire Feed Speed
19.8 m/min
Amperage TIG - Minimum
5 A
Amperage Stick - Minimum
5 A
Polarity
DC
Phase
Single/Three
Minimum Wire Feed Speed
1.3 m/min
Rated Output @ Duty Cycle (Stick)
Single-Phase - 300 A @ 32 V DC, 60%, Three-Phase - 400 A @ 36 V DC, 60%
For Wire Type
Flux-Cored, Solid
Open Circuit Voltage
91 V DC
Amperage MIG - Minimum
15 A
Weight
75 lb
Features
ArcConnect(TM), Auto Remote Sense(TM), Auto-Line(TM), EZ-Set, Fan-On-Demand(TM), Wind Tunnel Technology(TM)
Welding Power Source Type
CC/CV
Process
MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Maximum
425 A
TIG Arc Start Feature
Lift Arc Start
Remote Connection Type
14-Pin (Miller)
Standards
CSA Certified (U.S. and Canada)
Amperage MIG - Maximum
400 A
Rated Output @ Duty Cycle (TIG)
400 A @32V DC, 60% (Single-Phase), 400 A @36V DC, 60% (Three-Phase)
Maximum Input Current
47.4 A @ 208 V AC (Three-Phase), 59.9 A @ 208 V AC (Singe-Phase)
Input Voltage
208/600V AC
TIG Arc Control Feature
Arc Control
Application
Construction, Fabrication, General Manufacturing, Pipe Fabrication, Transportation
Item
Multiprocess Welder
Rated Output @ Duty Cycle (MIG)
400 A @32V DC, 60% (Single-Phase), 400 A @36V DC, 60% (Three-Phase)

Description

Multiprocess Welder, Series XMT(R) 400, Input Voltage 208/600V AC, Phase Single/Three, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes MIG Welding (GMAW), TIG: Stick, Stick Welding Maximum Output Current 425, TIG Welding Maximum Output Current 425, MIG Welding Maximum Output Current 400 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.078125, Maximum Wire Feed Speed 19.8 m/min, Remote Connection Type 14-Pin (Miller), Model XMT(R) 400 MIGRunner

Ratings & reviews