Oxide Blanc Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0188

  • Zoro # G304415330


original price:  $193.99 , new price: $179.99 , 7 percent off
new price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0188
Zoro #
G304415330
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
BLANC
Tile Use
Wall
Finish
Matte
Weight
39.6
Coverage Area
30 Sq. ft

Description

MSI’s Oxide Blanc 3 in. x 18 in. Bullnose features an intriguing mix of gray and brown hues and a gorgeous matte metallic-look finish that adds interest to any room. impressively durable and easy to care for, this stylish bullnose tile that coordinates with porcelain tile is the perfect choice for residential and light commercial floors, but it also makes a unique style statement on backsplash, walls, and countertops. with its noticeable oxidized look and warm colors, oxide magentile gives your space instant character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.